Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL135P100
Zoro # G9460287
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135P100
- Zoro # G9460287
- UPC # 88748112071
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK100 |
Description
Inh Hazard 6 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- PIP PIP® 19-D322/XL Great White® 3GX® Dyneema® Diamond Blend Glove, PU Coated, XL (19-D322/XL)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Metal Only Label, Pk5 (ENV22AP)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- Nmc Identification Labels