Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL135UV10
Zoro # G9460512
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135UV10
- Zoro # G9460512
- UPC # 88748112085
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK10 |
Description
Inh Hazard 6 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Supply (NV2027)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 140)
- SIGNMISSION OSHA Sign, Safety Shoes Required Area Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-16535)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- BRADY Label, Black/Orange, PK20 (27405LS)
- Nmc Safety Labels