Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL135PR10
Zoro # G9460418
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135PR10
- Zoro # G9460418
- UPC # 88748112075
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK10 |
Description
Inh Hazard 6 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL125ALV)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Used Oil Self-Laminating Label, Pk5 (HW38SL5)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- Nmc Safety Labels