Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL135P10
Zoro # G9460363
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135P10
- Zoro # G9460363
- UPC # 88748112070
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 6 Dot Placard Sign,PK10 |
Description
Inh Hazard 6 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100 (HSN2100)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- Nmc Identification Labels