Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL135R
Zoro # G9460390
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135R
- Zoro # G9460390
- UPC # 88748104075
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 6 Dot Placard Sign |
Description
Inhalation Hazard 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (33KBR)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- ALLEGRO INDUSTRIES 5 Worker Panel Wall Air With Co Monitor (9875-40)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124R (IMO124R)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Drums Must Be Labeled, Width: 10" (N213R)
- C-LINE PRODUCTS Luggage, Id, Cleer, Adheer 5PK (CLI65107)
- Nmc Safety Labels