Shop All Identification Labels
Nmc
Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL135PR
Zoro # G9460278
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL135PR
- Zoro # G9460278
- UPC # 88748112074
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 6 Dot Placard Sign |
Description
Inhalation Hazard 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Material: Unrippable Vinyl (DL73BUV)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- Nmc Safety Labels