Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL105UV50
Zoro # G9460311
product price: $72.59
/pk 50, $1.45/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105UV50
- Zoro # G9460311
- UPC # 88748111842
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 2 Dot Placard Sign,PK50 |
Description
Inh Hazard 2 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (4VAW4)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- NMC AED Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH131)
- NMC Accident Free 1 Year Award Hard Hat Emblem, Pk25 (HH31)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- Nmc Safety Labels