Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL105P50
Zoro # G9460101
product price: $83.59
/pk 50, $1.67/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105P50
- Zoro # G9460101
- UPC # 88748111827
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hzard 2 Dot Placard Sign,PK50 |
Description
Inhalation Hzard 2 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (B354R10-200)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Dot Placard Sign, 1267 3, Material: Adhesive Backed Vinyl (DL139BP)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- Nmc Safety Labels