Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL105UV25
Zoro # G9460293
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105UV25
- Zoro # G9460293
- UPC # 88748111841
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 2 Dot Placard Sign,PK25 |
Description
Inh Hazard 2 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- NMC TAGS, DANGER DO NOT OPERATE (RPT1AST)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Organic Peroxide Placard, Pk25, Material: Unrippable Vinyl (DL15UV25)
- Nmc Safety Labels