Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL105PR25
Zoro # G9460250
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105PR25
- Zoro # G9460250
- UPC # 88748111831
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hzard 2 Dot Placard Sign,PK25 |
Description
Inhalation Hzard 2 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- NMC Caution Safety Glasses Required Sign (C600RB)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL131P)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1306 (GHS1306)
- Nmc Identification Labels