Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL105P25
Zoro # G9460138
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL105P25
- Zoro # G9460138
- UPC # 88748111826
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hzard 2 Dot Placard Sign,PK25 |
Description
Inhalation Hzard 2 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476' Roll, 1" Core (06000BK11045)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Organic Peroxide Label, Pk25 (DL15AP)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- Nmc Identification Labels