Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL105UV100
Zoro # G9460348
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105UV100
- Zoro # G9460348
- UPC # 88748111840
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inh Hazard 2 Dot Placard Sign,PK100 |
Description
Inh Hazard 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEKURE VIEW 18 in. Outdoor Convex Mirror, Z-Bracket (SCVO-18Z-PB)
- CONDOR Faceshield Visor, Polycarb, Clr, 7x15-1/2in (2AVJ6)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- Nmc Identification Labels