Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL105PR100
Zoro # G9460269
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105PR100
- Zoro # G9460269
- UPC # 88748111830
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hzrd 2 Dot Placard Sign,PK100 |
Description
Inhalation Hzrd 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- Nmc Safety Labels