Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL105P100
Zoro # G9460092
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL105P100
- Zoro # G9460092
- UPC # 88748111825
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hzrd 2 Dot Placard Sign,PK100 |
Description
Inhalation Hzrd 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (118S0034CH)
- BRADY Pipe Marker, PK5, 7265-1-PK (7265-1-PK)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Rigid Plastic (DL144BR)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Four Digit Placard 3266 (DL185R)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- Nmc Identification Labels