Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL105UV10
Zoro # G9460357
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105UV10
- Zoro # G9460357
- UPC # 88748111839
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 2 Dot Plcard Sign,PK10 |
Description
Inhalation Hazard 2 Dot Plcard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- Nmc Identification Labels