Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL105UV
Zoro # G9460199
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL105UV
- Zoro # G9460199
- UPC # 88748111838
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 2 Dot Placard Sign |
Description
Inhalation Hazard 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- NMC Notice No Solicitation Or Distribution Of Materials Sign, N316AB (N316AB)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- STRANCO Inspection Label, English, Inventory, PK350, TC1-39526 (TC1-39526)
- Nmc Identification Labels