Shop All Identification Labels
Nmc
Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL105PR
Zoro # G9460153
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL105PR
- Zoro # G9460153
- UPC # 88748111828
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Inhalation Hazard |
Background Color | Black on White |
Legend/Background Color | White |
Item | Inhalation Hazard 2 Dot Placard Sign |
Description
Inhalation Hazard 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit (SKMA-14)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-2XL)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Dot Placard Sign, 1267 3, Material: Unrippable Vinyl (DL139BUV)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- Nmc Identification Labels