Shop All Identification Labels
Nmc
Infectious Substance 6 Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL53ALV
Zoro # G9460077
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL53ALV
- Zoro # G9460077
- UPC # 765018020418
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Infectious Substance - In Case of Damage or Leakage Immediately Notify Public Authority in U.S.A. - Notify: Director... |
Background Color | Black on White |
Legend/Background Color | White |
Item | Infectious Substance 6 Label |
Description
Infectious Substance 6 Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) White (898-008)
- 3M PELTOR Headband Ear Muffs, 27 (10093045080714)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA58AP (DGA58AP)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- Nmc Identification Labels