Shop All Identification Labels
Nmc
Infectious Substance 6 Label, Material: Pressure Sensitive Paper
Mfr # DL53AL
Zoro # G9460013
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL53AL
- Zoro # G9460013
- UPC # 88748109947
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Infectious Substance - In Case of Damage or Leakage Immediately Notify Public Authority in U.S.A. - Notify: Director... |
Background Color | Black on White |
Legend/Background Color | White |
Item | Infectious Substance 6 Label |
Description
Infectious Substance 6 Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- SECURE CLICK Full Face Piece (FF-803)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9673GWL)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Infant Drowning Label (Bilingual) (BID1)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- NMC Danger 440 Volts Label, Pk5 (D325AP)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- Nmc Safety Labels