Shop All Identification Labels
Nmc
Infant Drowning Label (Bilingual)
Mfr # BID1
Zoro # G9460040
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Material Pressure Sensitive Vinyl
- Width 3"
- Height 5"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # BID1
- Zoro # G9460040
- UPC # 88748100297
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 5" |
Details
Header | warning |
Material | Pressure Sensitive Vinyl |
Standards | Osha |
Subject Matter | Accident Prevention |
Language | English, Spanish |
Shape | Rectangle |
Color | Black |
Header Background Color | Orange |
Mounting Style | Adhesive-Backed |
Legend | Children Can Fall into Bucket and Drown. Keep Children Away from Small Bucket with Even Small Amount of Liquid |
Background Color | White, Orange |
Legend/Background Color | White |
Item | Infant Drowning Label,Bilingual, |
Description
Infant Drowning Label,Bilingual,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- NMC Acrylic Label Dispenser (ALD1)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Drums Must Be Labeled (N213RB)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 1.5" H , 80PK (ZT-LSL-33-602-10)
- Nmc Safety Labels