Shop All Stencils
Nmc
Individual Character Stencil 8" Number Set, PMC8-7
Mfr # PMC8-7
Zoro # G9459742
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Stencil,Number 7,8" |
Description
Stencil,Number 7,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Medium) (1284FR-OZ-MD)
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- NMC Individual Character Stencil 4" Number Set, PMC4-V (PMC4-V)
- NMC Individual Character Stencil 36" Number Set, PMC36-E (PMC36-E)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- NMC Individual Character Stencil 8" Number Set, PMC8-M (PMC8-M)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- NMC Individual Character Stencil 24" Number Set, PMC24-D (PMC24-D)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- Nmc Stencils