Shop All Stencils
Nmc
Individual Character Stencil 8" Number Set, PMC8-2
Mfr # PMC8-2
Zoro # G9459620
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Stencil,Number 2,8" |
Description
Stencil,Number 2,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Shut Off Sign, M347R (M347R)
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- PLASTICS R UNIQUE Parking Blocks, Ultra Yellow, 4 ft.3"H, Lag (ULTRA3648PBY-LAGS)
- IMPACTO Anti-Vibration Glove, M, Black, PR (AV759030)
- NMC Individual Character Stencil 4" Number Set, PMC4-Y (PMC4-Y)
- NMC Individual Character Stencil 24" Number Set, PMC24-J (PMC24-J)
- NMC Individual Character Stencil 4" Number Set, PMC4-X (PMC4-X)
- NMC Individual Character Stencil 4" Number Set, PMC4-H (PMC4-H)
- NMC Individual Character Stencil 4" Number Set, PMC4-6 (PMC4-6)
- NMC Individual Character Stencil 8" Number Set, PMC8-O (PMC8-O)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- Nmc Stencils