Shop All Eyewash and Shower Parts and Accessories
Nmc
Imo Emergency Shower Sign
Mfr # IMO222R
Zoro # G9457688
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Chemical Resistance
- Material Glow Rigid Laminated
- Height 6 in
- Width 6 in
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # IMO222R
- Zoro # G9457688
- UPC # 88748105857
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Details
Item | Imo Emergency Shower Sign |
Features | Good Chemical Resistance |
Material | Glow Rigid Laminated |
Mounting | Yes |
Mount Type | Yes |
Description
Imo Emergency Shower Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- NMC Emergency Shower Keep Area Clear Sign (EGA2RB)
- NMC Imo Emergency Shower Sign (IMO222P)
- NMC Emergency Shower Sign (SA116R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- NMC Emergency Shower Sign (S54R)
- NMC Emergency Shower 2-View Sign (TV3)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- Nmc Eyewash and Shower Parts and Accessories