Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Hvy Duty Grit 6"x24" Cleats
Mfr # AGHD39
Zoro # G5800153
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Material Vinyl
- Color Black
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGHD39
- Zoro # G5800153
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 24" |
Width | 6" |
Grit Size | Proprietary |
Details
Item | Anti Slip Cleat Heavy Duty Grit Tape |
Material | Vinyl |
Color | Black |
Pattern | Solid |
Description
Hvy Duty Grit 6 In.x24 In. Cleats, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9828PUXL)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti Skid 1"x60Ft (AGT160)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- Nmc Anti-slip tapes, Treads & Stair Nosings