Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Hvy Duty Grit 2"x60Ft
Mfr # AGHD260
Zoro # G5800975
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGHD260
- Zoro # G5800975
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Anti Skid Heavy Duty Grit Tape |
Material | Vinyl |
Color | Black |
Pattern | Solid |
Description
Hvy Duty Grit 2 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- REEBOK Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR (RB455)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti Skid 1"x60Ft (AGT160)
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft (873310)
- Nmc Anti-slip tapes, Treads & Stair Nosings