Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Hvy Duty Grit 12"x60Ft
Mfr # AGHD1260
Zoro # G5799149
product price: $259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGHD1260
- Zoro # G5799149
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 12" |
Grit Size | Proprietary |
Details
Item | Anti Skid Heavy Duty Grit Tape |
Material | Vinyl |
Color | Black |
Pattern | Solid |
Description
Hvy Duty Grit 12 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Triple Action Retractable Bracket (9013)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK-XL117)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- Nmc Anti-slip tapes, Treads & Stair Nosings