Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL76UV50
Zoro # G9457399
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76UV50
- Zoro # G9457399
- UPC # 88748113346
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK50 |
Description
Hot Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Relaxed Fit Bootcut Jean (P622)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- TINGLEY RUBBER Med Org Rainsuit (S63219.MD)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHA7)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Danger 220 Volts Label, Pk5, DGA32AP (DGA32AP)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NEVS Printed Chart Labels- Room No, name Doctor 1-3/8"x 5-3/8" Blue w/Blk (NRBP-BLUE)
- Nmc Safety Labels