Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL76PR50
Zoro # G9457100
product price: $83.39
/pk 50, $1.67/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76PR50
- Zoro # G9457100
- UPC # 88748113336
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK50 |
Description
Hot Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL125ALV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5 (DL18P25)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- Nmc Safety Labels