Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL76P50
Zoro # G9457137
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76P50
- Zoro # G9457137
- UPC # 88748113331
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK50 |
Description
Hot Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-It Labeling Tape 695, 2"X36 Yds, White (MMM6951)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159R (IMO159R)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- Nmc Safety Labels