Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL76UV25
Zoro # G9457380
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76UV25
- Zoro # G9457380
- UPC # 88748113345
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK25 |
Description
Hot Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- ERGOMAT DuraStripe Full 180 Door Swing Sign, Black on Yellow, 21in x 42in (0651-UEN)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Poison 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL8UV25)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- Nmc Identification Labels