Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL76UV100
Zoro # G9457347
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76UV100
- Zoro # G9457347
- UPC # 88748113344
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK100 |
Description
Hot Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- N-FERNO BY ERGODYNE Balaclava, Universal, Camouflage (6823RT)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (S3270S)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- BRADY Information Label, 4 In. H, PK5 (SV088E)
- Nmc Identification Labels