Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL76P100
Zoro # G9457222
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76P100
- Zoro # G9457222
- UPC # 88748113329
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK100 |
Description
Hot Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Propane No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Propane (DS-Propane)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 3XL (DCHJ067B-3XL)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1710XL)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Four Digit Placard 3286 (DL651R)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Uv Hazard Iso Label, Pk5 (ISO469AP)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- STRANCO Inspection Label, English, Inventory, PK225 (TC3-39526)
- Nmc Identification Labels