Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL76UV10
Zoro # G9457310
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76UV10
- Zoro # G9457310
- UPC # 88748113343
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK10 |
Description
Hot Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-1)
- SANOXY Hearing Protection Ear Muffs Construction Shooting Noise Reduction -Yellow (301756242741)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- VNM SIGNMAKER Label Tape, Blue, 1in W, For Mfr No. VnM4 (REFBL-3254)
- Nmc Identification Labels