Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL76PR10
Zoro # G9457189
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76PR10
- Zoro # G9457189
- UPC # 88748113333
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign,PK10 |
Description
Hot Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- HY-KO 3In Black Vinyl Number 0, 10PK (A30410)
- BOSS Insul Knit Glove Blu Xl (8439X)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Nfpa Label Symbol 3", Pk5, Legend: ALK (DCL133)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- Nmc Safety Labels