Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL76UV
Zoro # G9457329
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76UV
- Zoro # G9457329
- UPC # 88748113342
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign |
Description
Hot Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- PIP Split Leather Palm, Grn/Pink Back, S, PK12 (83-6563/S)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, XL (KX13N)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL47P50)
- NMC Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl (DCL123)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- Nmc Identification Labels