Shop All Identification Labels
Nmc
Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL76PR
Zoro # G9457207
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76PR
- Zoro # G9457207
- UPC # 88748113332
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hot Dot Placard Sign |
Description
Hot Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Gray, PK10 (2801N95)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 48 PK (67-308/XL)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk10 (DL81BPR10)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Four Digit 2734 Placard, Material: Adhesive Backed Vinyl (DL176P)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- Nmc Identification Labels