Shop All Safety Tags & Identification
Nmc
Hot Dot Placard Sign
Mfr # DL76TB
Zoro # G9457161
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hot
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL76TB
- Zoro # G9457161
- UPC # 88748113337
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Hot Dot Placard Sign |
Legend | Hot |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172 |
Tag Color | Black on White |
Language | English |
Format | Message Only |
Type | Placard |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Description
Hot Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- NMC Danger Do Not Close, Pk10 (LOTAG39)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161)
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- NMC Valve Tags, BrassO40 Round 1.5 (BVT1R)
- NMC Vehicle Hang Tag Handicapped Tag, Pk5 (VHT1)
- NMC Marine Pollutant Placard, Pk10 (DL77TB10)
- NMC Danger High Voltage Inside Sign - Bilingual (ESD678AB)
- Nmc Safety Tags & Identification