Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL85BPR50
Zoro # G9457067
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL85BPR50
- Zoro # G9457067
- UPC # 88748113469
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK50 |
Description
Placard Sign,Hot 3257 Misc Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Tan (4010)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-3X)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- Nmc Safety Labels