Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL85BUV25
Zoro # G9457170
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BUV25
- Zoro # G9457170
- UPC # 88748113478
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK25 |
Description
Placard Sign,Hot 3257 Misc Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cooling 3-in-1 Fleece Balaclava - Hi Vis Green (RWL26HVG)
- ZEP Instant Spill Absorber, 3 lb., PK6 (ZUABS3)
- SAFETYPOSTER.COM Safety Poster, When You Ignore Safety, EN (P3292)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG51-6)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Unrippable Vinyl (DL47UV)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL133UV)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL92PR)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- Nmc Safety Labels