Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL85BPR25
Zoro # G9457021
product price: $47.15
/pk 25, $1.89/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BPR25
- Zoro # G9457021
- UPC # 88748113468
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK25 |
Description
Placard Sign,Hot 3257 Misc Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- Nmc Identification Labels