Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL85BPR100
Zoro # G9457030
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BPR100
- Zoro # G9457030
- UPC # 88748113467
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK100 |
Description
Placard Sign,Hot 3257 Misc Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL82BPR10)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NEVS Thermal Transfer Slide Label, 7/8" x 7/8", 1 Across White (CB-SL-78-TT-1)
- Nmc Safety Labels