Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL85BUV10
Zoro # G9457277
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BUV10
- Zoro # G9457277
- UPC # 88748113476
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK10 |
Description
Placard Sign,Hot 3257 Misc Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - X-Large, 100PK (6609)
- SAFEWAZE Standing Seam Roof Anchor (FS-EX311)
- NMC Symbol Epirb Imo Label, IMO216P (IMO216P)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- Nmc Safety Labels