Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL85BPR10
Zoro # G9457003
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BPR10
- Zoro # G9457003
- UPC # 88748113466
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK10 |
Description
Placard Sign,Hot 3257 Misc Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5 (LCU3-0466-RD_7x5)
- MAGID Mechanics Gloves, XL, Black (MECH107XL)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-10)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147R (HH147R)
- NMC Dangerous Dot Placard Sign, Material: Rigid Plastic (DL17R)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- Nmc Safety Labels