Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL85BP10
Zoro # G9456927
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BP10
- Zoro # G9456927
- UPC # 88748113461
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot,PK10 |
Description
Placard Sign,Hot 3257 Misc Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 7 (XAN3P/2080AZ532-07)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Symbol Emergency Generator Imo Label, IMO174R (IMO174R)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- Nmc Identification Labels