Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL85BUV
Zoro # G9457152
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL85BUV
- Zoro # G9457152
- UPC # 88748113475
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot |
Description
Placard Sign,Hot 3257 Misc Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1818B/9L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- DYMO Label, White, Black (30370)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- Nmc Identification Labels