Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic
Mfr # DL85BR
Zoro # G9457058
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BR
- Zoro # G9457058
- UPC # 88748104227
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | With Corner Holes |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot |
Description
Placard Sign,Hot 3257 Misc Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (5000)
- VISWERX Hi-Vis Pullover Hoodie - ANSI CL2 XL (127-22034)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 110)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Adhesive Backed Vinyl (DL85BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Background Color: White on Red (DL2BPR)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- NMC PG III 6 Dot Placard Label, Pk25 (DL127AP)
- Nmc Identification Labels