Shop All Identification Labels
Nmc
Hot 3257 Misc Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL85BP
Zoro # G9456942
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL85BP
- Zoro # G9456942
- UPC # 88748104226
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Hot-3257 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,Hot 3257 Misc Dot |
Description
Placard Sign,Hot 3257 Misc Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- MCR SAFETY MCR Safety® BearKat® BKH25 Safety Glasses BK1 Magnifier, 2.5 Strength, Clear Lens (BKH25)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Combustible 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL9P)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL133UV)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- NMC Red Tag Area Sign, Language: English (LN102A)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- Nmc Identification Labels