Shop All Safety Tags & Identification
Nmc
High Voltage Keep Away Sign
Mfr # W139PB
Zoro # G9456787
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header WARNING
- Legend HIGH VOLTAGE KEEP AWAY
- Material Pressure Sensitive Vinyl
- Indoor/Outdoor Usage Indoor
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # W139PB
- Zoro # G9456787
- UPC # 887481095677
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | High Voltage Keep Away Sign |
Header | WARNING |
Legend | HIGH VOLTAGE KEEP AWAY |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
High Voltage Keep Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, 3XL (300CX3)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- NMC Dot Placard Sign, 2920 8 Corrosive (DL184TB)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- NMC Danger Do Not Operate Equipment Tag-Out Tag, Pk10 (LOTAG13)
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- NMC Vehicle Hang Tag Handicapped Tag, Pk5 (VHT1)
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- NMC Danger This Tag Must Not Be Removed By Anyone Except Tag, Pk25 (RPT86)
- Nmc Safety Tags & Identification