Shop All Letters and Numbers
Nmc
High Intensity Numbers 2.5" 0-9
Mfr # HIN256
Zoro # G9456400
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HIN256
- Zoro # G9456400
- UPC # 88748110112
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,6,2.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,6,2.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR (18822/6)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- NMC FIRE BLANKET, 12X9, PS VINYL (FBPP)
- NMC Reflective Self-Adhesive Letters And Numbers 2 1/2" (HIL25A)
- NMC Reflective Number 0 1.5 (RN150)
- NMC Self-Adhesive Letters 5/8" A-Z (LPS3A)
- NMC Self-Adhesive Numbers 4" (NPS70)
- NMC High Intensity Numbers 2.5" 0-9 (HIN258)
- NMC Self-Adhesive Numbers 3" (NPS60)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- Nmc Letters and Numbers