Shop All Letters and Numbers
Nmc
High Intensity Numbers 2.5" 0-9
Mfr # HIN255
Zoro # G9456428
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HIN255
- Zoro # G9456428
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,5,2.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,5,2.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, XL (70429_480-XL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- NMC Reflective Number 0 2.5 (RN250)
- NMC Self-Adhesive Numbers 2" (NPS50)
- NMC High Intensity Numbers 2.5" 0-9 (HIN258)
- NMC Numbers And Symbols Kit, 2" (DCLN2)
- NMC Self-Adhesive Numbers 4" (NPS70)
- NMC Lithium Metal Batteries Un3090 Label (UN3090AL)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- Nmc Letters and Numbers